Shop NIBCO
See all product information
Create Account
WD2122 6 BFV DI NBR SS 200# WFR GO 1EA
- Mfr # NLH165K
- Zoro # G824882001
product price:Â
$
2,553.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
6 in
Disc Material
CF8M Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH165K
- Zoro #
- G824882001
- UPC #
- 039923397164
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- CF8M Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 180 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Handle - Locking
- Locking
- For Media
- Water
- Liner Material
- Buna-N
- Number of Flange Bolt Holes
- 8
- Manufacturer Warranty
- 5 yr
- Seal Material
- Buna-N
- Handle Type
- Bare Stem
- Maximum Pressure - Operating
- 200 psi
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Connection Type
- Wafer
- Valve Series
- WD-2122
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.