Shop NIBCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD2010 24 BFV DI EPDM NPDI LUG BS 1EA
- Mfr # NLG760X
- Zoro # G224883820
product price:Â
$
26,069.99
/ea
Key Features
Connection Type
Lug
Liner Material
EPDM
Operating Temperature - Maximum
250 Degrees F
For Media
Water
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG760X
- Zoro #
- G224883820
- UPC #
- 039923255822
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Lug
- Liner Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- Handle Type
- Bare Stem
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Number of Flange Bolt Holes
- 20
- Maximum Pressure - Operating
- 200 psi
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Disc Material
- Bronze
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- LD-2010
Dimensions
- Lug Diameter
- 1 1/4 in
- Nominal Valve Size
- 24 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.