Shop NIBCO
See all product information
Create Account
LD3222 3 BFV DI FKM SS 250# LUG GO 1EA
- Mfr # NLG450F
- Zoro # G824884166
product price:Â
$
2,196.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Maximum Pressure - Operating
250 psi
Liner Material
FKM
Manufacturer Warranty
5 yr
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG450F
- Zoro #
- G824884166
- UPC #
- 039923729972
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Details
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 250 psi
- Liner Material
- FKM
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- Connection Type
- Lug
- Number of Flange Bolt Holes
- 4
- Handle Type
- Gear Operated Handwheel
- For Media
- Chemicals
- Body Material
- Ductile Iron
- Standards
- MSS SP-25, MSS SP-67
- Disc Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 300 Degrees F
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.