Shop NIBCO
See all product information
Create Account
LD2010 2.5 DI EPDM NPDI LUG LEV 1EA
- Mfr # NLG761E
- Zoro # G724891578
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
2 1/2 in
Seal Material
EPDM
Handle Type
Lever
Connection Type
Lug
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG761E
- Zoro #
- G724891578
- UPC #
- 039923427250
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- EPDM
- Handle Type
- Lever
- Connection Type
- Lug
- Maximum Pressure - Operating
- 200 psi
- NSF Certifications for Food and Drinking Water
- NSF 61
- Number of Flange Bolt Holes
- 4
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Handle - Locking
- Locking
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Water
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- LD-2010
Dimensions
- Nominal Valve Size
- 2 1/2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Lever, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.