WD3122 2 BFV DI NBR SS 250# WFR GO 1EA
- Mfr # NLH360D
- Zoro # G024882863
product price:Â
$
1,349.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
2 in
Stem Material
Stainless Steel
Handle Type
Gear Operated Handwheel
Standards
MSS SP-25, MSS SP-67
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH360D
- Zoro #
- G024882863
- UPC #
- 039923728951
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 2 in
Details
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Handle Type
- Gear Operated Handwheel
- Standards
- MSS SP-25, MSS SP-67
- Body Material
- Ductile Iron
- For Media
- Chemicals
- Connection Type
- Wafer
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Stainless Steel
- Seal Material
- Buna-N
- Operating Temperature - Maximum
- 180 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 250 psi
- Manufacturer Warranty
- 5 yr
- Liner Material
- Buna-N
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.