Shop NIBCO
See all product information
Create Account
WD2122 3 BFV DI NBR SS 200# WFR BS 1EA
- Mfr # NLH775F
- Zoro # G024882160
product price:Â
$
746.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Bare Stem
Maximum Pressure - Operating
200 psi
Handle - Locking
Locking
Standards
MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH775F
- Zoro #
- G024882160
- UPC #
- 039923396976
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Bare Stem
- Maximum Pressure - Operating
- 200 psi
- Handle - Locking
- Locking
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Operating Temperature - Minimum
- -20 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Disc Material
- CF8M Stainless Steel
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 4
- Liner Material
- Buna-N
- Seal Material
- Buna-N
- Operating Temperature - Maximum
- 180 Degrees F
- Connection Type
- Wafer
- For Media
- Water
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Valve Series
- WD-2122
Dimensions
- Nominal Valve Size
- 3 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.