Shop NIBCO
See all product information
Create Account
LD2122 2 BFV DI NBR SS LUG LEV 1EA
- Mfr # NLG155D
- Zoro # G824882049
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
2 in
Standards
API 609, MSS SP-25, MSS SP-67
Operating Temperature - Maximum
180 Degrees F
Number of Flange Bolt Holes
4
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG155D
- Zoro #
- G824882049
- UPC #
- 039923396525
- Country of Origin
- United States
- Item
- Flow Control Valve
- Standards
- API 609, MSS SP-25, MSS SP-67
- Operating Temperature - Maximum
- 180 Degrees F
- Number of Flange Bolt Holes
- 4
- Seal Material
- Buna-N
- Handle Type
- Lever
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- For Media
- Water
- Handle - Locking
- Locking
- Disc Material
- Stainless Steel
- Liner Material
- Buna-N
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- Valve Series
- LD-2122
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.