Shop NIBCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1000 16 BFV DI EPDM ALBR LUG BS 1EA
- Mfr # NLG092U
- Zoro # G824883206
product price:Â
$
11,454.99
/ea
Key Features
Seal Material
EPDM
Manufacturer Warranty
5 yr
Coefficient of Volume (Cv)
16,383
Stem Material
Stainless Steel
Liner Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG092U
- Zoro #
- G824883206
- UPC #
- 039923457721
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Coefficient of Volume (Cv)
- 16,383
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- Standards
- MSS SP-25, MSS SP-67
- Body Material
- Ductile Iron
- Maximum Pressure - Operating
- 200 psi
- Disc Material
- Bronze
- Handle Type
- Bare Stem
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Series
- LD-2000
Dimensions
- Nominal Valve Size
- 16 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.