Shop NIBCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD2100 16 BFV DI NBR ALBR LUG BS 1EA
- Mfr # NLG140U
- Zoro # G924882970
product price:Â
$
11,439.99
/ea
Key Features
Stem Material
Stainless Steel
Vacuum Service Rating
28 in Hg
Number of Flange Bolt Holes
16
Liner Material
Buna-N
Nominal Valve Size
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG140U
- Zoro #
- G924882970
- UPC #
- 039923255594
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 16 in
- Lug Diameter
- 0.83 in
Details
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 16
- Liner Material
- Buna-N
- Manufacturer Warranty
- 5 yr
- Seal Material
- Buna-N
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Maximum Pressure - Operating
- 200 psi
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- Disc Material
- Bronze
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Operating Temperature - Maximum
- 180 Degrees F
- Handle Type
- Bare Stem
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.