Shop NIBCO
See all product information
Create Account
N20014 4 BFV CI NBR NPDI WFR LEV 1EA
- Mfr # NLJ160H
- Zoro # G424882104
product price:Â
$
657.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Iron
Handle - Locking
Locking
Connection Type
Wafer
Standards
API 609, MSS SP-25, MSS SP-67
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ160H
- Zoro #
- G424882104
- UPC #
- 039923773371
- Country of Origin
- China
- Item
- Flow Control Valve
- Disc Material
- Iron
- Handle - Locking
- Locking
- Connection Type
- Wafer
- Standards
- API 609, MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Seal Material
- Buna-N
- Body Material
- Cast Iron
- Handle Type
- Lever
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 180 Degrees F
- Liner Material
- Buna-N
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.