Shop NIBCO
See all product information
Create Account
LD2100 2.5 BFV DI NBR ALBR LUG BS 1EA
- Mfr # NLG140E
- Zoro # G324881962
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Liner Material
Buna-N
Handle Type
Bare Stem
Vacuum Service Rating
28 in Hg
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG140E
- Zoro #
- G324881962
- UPC #
- 039923720160
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Liner Material
- Buna-N
- Handle Type
- Bare Stem
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Seal Material
- Buna-N
- Number of Flange Bolt Holes
- 4
- Operating Temperature - Maximum
- 180 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Disc Material
- Bronze
- Valve Series
- LD-2100
Dimensions
- Nominal Valve Size
- 2 1/2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.