Shop NIBCO
See all product information
Create Account
LD3000 6 BFV DI EPDM ALBR LUG GO 1EA
- Mfr # NLG720K
- Zoro # G024884492
product price:Â
$
1,983.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
250 psi
Liner Material
EPDM
Handle Type
Gear Operated Handwheel
Coefficient of Volume (Cv)
1,613
Lug Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG720K
- Zoro #
- G024884492
- UPC #
- 039923237101
- Country of Origin
- United States
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 250 psi
- Liner Material
- EPDM
- Handle Type
- Gear Operated Handwheel
- Coefficient of Volume (Cv)
- 1,613
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Water
- Body Material
- Ductile Iron
- Connection Type
- Lug
- Number of Flange Bolt Holes
- 8
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Disc Material
- Bronze
- Vacuum Service Rating
- 28 in Hg
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Valve Series
- LD-3000
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.