Shop NIBCO
See all product information
Create Account
N20023 6 BFV CI EPDM NPDI LUG LEV 1EA
- Mfr # NLJ320K
- Zoro # G624881327
product price:Â
$
1,242.99
/ea
Free Shipping & Returns
Key Features
Body Material
Cast Iron
Handle Type
Lever
Operating Temperature - Minimum
-20 Degrees F
Number of Flange Bolt Holes
8
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ320K
- Zoro #
- G624881327
- UPC #
- 039923269546
- Country of Origin
- China
- Item
- Flow Control Valve
- Body Material
- Cast Iron
- Handle Type
- Lever
- Operating Temperature - Minimum
- -20 Degrees F
- Number of Flange Bolt Holes
- 8
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- Standards
- API 609, MSS SP-25, MSS SP-67
- Handle - Locking
- Locking
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- Disc Material
- Iron
- Operating Temperature - Maximum
- 250 Degrees F
- Manufacturer Warranty
- 5 yr
- Connection Type
- Lug
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.