Shop NIBCO
See all product information
Create Account
LD2122 2.5 BFV DI NBR SS LUG LEV 1EA
- Mfr # NLG155E
- Zoro # G624882386
product price:Â
$
612.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
5 yr
Nominal Valve Size
2 1/2 in
Connection Type
Lug
Body Material
Ductile Iron
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG155E
- Zoro #
- G624882386
- UPC #
- 039923396532
- Country of Origin
- United States
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Connection Type
- Lug
- Body Material
- Ductile Iron
- Handle Type
- Lever
- Maximum Pressure - Operating
- 200 psi
- Stem Material
- Stainless Steel
- Seal Material
- Buna-N
- Number of Flange Bolt Holes
- 4
- Standards
- API 609, MSS SP-25, MSS SP-67
- Disc Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 180 Degrees F
- Handle - Locking
- Locking
- For Media
- Water
- Liner Material
- Buna-N
- Valve Series
- LD-2122
Dimensions
- Nominal Valve Size
- 2 1/2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.