Shop NIBCO
See all product information
Create Account
N20014 8 BFV CI NBR ALBR WFR LEV 1EA
- Mfr # NLJ140L
- Zoro # G524883001
product price:Â
$
1,574.99
/ea
Free Shipping & Returns
Key Features
Liner Material
Buna-N
Manufacturer Warranty
5 yr
Standards
API 609, MSS SP-25, MSS SP-67
Disc Material
Bronze
Operating Temperature - Maximum
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ140L
- Zoro #
- G524883001
- UPC #
- 039923773203
- Country of Origin
- China
- Item
- Flow Control Valve
- Liner Material
- Buna-N
- Manufacturer Warranty
- 5 yr
- Standards
- API 609, MSS SP-25, MSS SP-67
- Disc Material
- Bronze
- Operating Temperature - Maximum
- 180 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Lever
- Connection Type
- Wafer
- Stem Material
- Stainless Steel
- Handle - Locking
- Locking
- Body Material
- Cast Iron
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Seal Material
- Buna-N
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.