LD2122 4 BFV DI NBR SS 200# LUG GO 1EA
- Mfr # NLG165H
- Zoro # G424882487
product price:Â
$
1,489.99
/ea
Free Shipping & Returns
Key Features
Liner Material
Buna-N
Standards
API 609, MSS SP-25, MSS SP-67
Nominal Valve Size
4 in
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG165H
- Zoro #
- G424882487
- UPC #
- 039923396631
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Details
- Item
- Flow Control Valve
- Liner Material
- Buna-N
- Standards
- API 609, MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 180 Degrees F
- Number of Flange Bolt Holes
- 8
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- For Media
- Water
- Connection Type
- Lug
- Body Material
- Ductile Iron
- Seal Material
- Buna-N
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Stainless Steel
- Handle Type
- Gear Operated Handwheel
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.