Shop NIBCO
See all product information
Create Account
LD3222 8 BFV DI FKM SS 250# LUG BS 1EA
- Mfr # NLG430L
- Zoro # G724882255
product price:Â
$
3,851.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Lug Diameter
3/4 in
Operating Temperature - Maximum
300 Degrees F
Liner Material
FKM
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG430L
- Zoro #
- G724882255
- UPC #
- 039923729613
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- 300 Degrees F
- Liner Material
- FKM
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- Disc Material
- Stainless Steel
- Stem Material
- Stainless Steel
- For Media
- Chemicals
- Handle Type
- Bare Stem
- Number of Flange Bolt Holes
- 8
- Seal Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 250 psi
- Standards
- MSS SP-25, MSS SP-67
- Valve Series
- LD-3222
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.