Shop NIBCO
See all product information
Create Account
WD2222 3 BFV DI FKM SS 200# WFR GO 1EA
- Mfr # NLH831F
- Zoro # G224881673
product price:Â
$
2,063.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Operating Temperature - Maximum
300 Degrees F
Connection Type
Wafer
Liner Material
FKM
Standards
MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH831F
- Zoro #
- G224881673
- UPC #
- 039923397386
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- 300 Degrees F
- Connection Type
- Wafer
- Liner Material
- FKM
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- For Media
- Water
- Number of Flange Bolt Holes
- 4
- Seal Material
- EPDM
- Handle Type
- Bare Stem
- Stem Material
- Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Handle - Locking
- Locking
- Disc Material
- CF8M Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- Valve Series
- WD-2222
Dimensions
- Nominal Valve Size
- 3 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.