Shop NIBCO
See all product information
Create Account
LD2122 6 BFV DI NBR SS 200# LUG BS 1EA
- Mfr # NLG775K
- Zoro # G224882380
product price:Â
$
1,266.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Buna-N
Body Material
Ductile Iron
Vacuum Service Rating
28 in Hg
Stem Material
Stainless Steel
Lug Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG775K
- Zoro #
- G224882380
- UPC #
- 039923396488
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- Buna-N
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 180 Degrees F
- Disc Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- Liner Material
- Buna-N
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Connection Type
- Lug
- Number of Flange Bolt Holes
- 8
- Handle Type
- Bare Stem
- Valve Series
- LD-2122
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.