Shop NIBCO
See all product information
Create Account
N20013 4 BFV CI EPDM N/DI WFR LEV 1EA
- Mfr # NLJ383H
- Zoro # G424881787
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
4 in
Body Material
Cast Iron
Stem Material
Stainless Steel
Disc Material
Iron
Lug Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ383H
- Zoro #
- G424881787
- UPC #
- 039923411419
- Country of Origin
- China
- Item
- Flow Control Valve
- Body Material
- Cast Iron
- Stem Material
- Stainless Steel
- Disc Material
- Iron
- Liner Material
- EPDM
- Number of Flange Bolt Holes
- 8
- Handle - Locking
- Locking
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Connection Type
- Wafer
- ANSI Flange Class
- Class 125
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Water
- Seal Material
- EPDM
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Lever
- Valve Series
- N200138
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.