Shop NIBCO
See all product information
Create Account
LD2000 3 BFV DI EPDM ALBR LUG BS 1EA
- Mfr # NLG090F
- Zoro # G724891691
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
-20 Degrees F
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG090F
- Zoro #
- G724891691
- UPC #
- 039923717474
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Ductile Iron
- Handle Type
- Bare Stem
- Standards
- API 609, MSS SP-25, MSS SP-67
- For Media
- Water
- Stem Material
- Stainless Steel
- Connection Type
- Lug
- Liner Material
- EPDM
- Coefficient of Volume (Cv)
- 340
- Disc Material
- Bronze
- Number of Flange Bolt Holes
- 4
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Valve Series
- LD-2000
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.