Shop NIBCO
See all product information
Create Account
LD2222 4 BFV DI FKM SS 200# LUG BS 1EA
- Mfr # NLG091H
- Zoro # G524883865
product price:Â
$
1,641.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Seal Material
EPDM
Handle Type
Bare Stem
Operating Temperature - Minimum
-20 Degrees F
Disc Material
CF8M Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG091H
- Zoro #
- G524883865
- UPC #
- 039923396723
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- Handle Type
- Bare Stem
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- CF8M Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 300 Degrees F
- Body Material
- Ductile Iron
- Handle - Locking
- Locking
- Manufacturer Warranty
- 5 yr
- Liner Material
- FKM
- Connection Type
- Lug
- Number of Flange Bolt Holes
- 8
- Valve Series
- LD-2222
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.