WD2122 3 BFV DI NBR SS WFR LEV 1EA
- Mfr # NLH155F
- Zoro # G724884334
product price:Â
$
846.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
NSF Certifications for Food and Drinking Water
NSF 61
Handle Type
Bare Stem
Lug Diameter
5/8 in
Nominal Valve Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH155F
- Zoro #
- G724884334
- UPC #
- 039923397065
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Details
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Handle Type
- Bare Stem
- For Media
- Water
- Number of Flange Bolt Holes
- 4
- Operating Temperature - Maximum
- 180 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- Buna-N
- Manufacturer Warranty
- 5 yr
- Disc Material
- CF8M Stainless Steel
- Handle - Locking
- Locking
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Connection Type
- Wafer
- Seal Material
- Buna-N
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.