Shop NIBCO
See all product information
Create Account
LD2222 8 BFV DI FKM SS 200# LUG BS 1EA
- Mfr # NLG091L
- Zoro # G424881268
product price:Â
$
3,593.99
/ea
Free Shipping & Returns
Key Features
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
300 Degrees F
Nominal Valve Size
8 in
Standards
MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG091L
- Zoro #
- G424881268
- UPC #
- 039923396754
- Country of Origin
- United States
- Item
- Flow Control Valve
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Maximum
- 300 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Maximum Pressure - Operating
- 200 psi
- Number of Flange Bolt Holes
- 8
- Connection Type
- Lug
- Handle Type
- Bare Stem
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- Disc Material
- CF8M Stainless Steel
- Manufacturer Warranty
- 5 yr
- Handle - Locking
- Locking
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Liner Material
- FKM
- Body Material
- Ductile Iron
- Valve Series
- LD-2222
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.