Shop NIBCO
See all product information
Create Account
WD3022 6 BFV DI EPDM SS WFR GO 1EA
- Mfr # NLH244K
- Zoro # G324882808
product price:Â
$
2,663.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Stainless Steel
Standards
MSS SP-25, MSS SP-67
Connection Type
Wafer
Manufacturer Warranty
5 yr
Seal Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH244K
- Zoro #
- G324882808
- UPC #
- 039923725905
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Stainless Steel
- Standards
- MSS SP-25, MSS SP-67
- Connection Type
- Wafer
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 250 psi
- For Media
- Chemicals
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Gear Operated Handwheel
- Liner Material
- EPDM
- Valve Series
- WD-3022
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.