Shop NIBCO
See all product information
Create Account
WD3022 4 BFV DI EPDM SS WFR LEV 1EA
- Mfr # NLH243H
- Zoro # G524883056
product price:Â
$
1,134.99
/ea
Free Shipping & Returns
Key Features
NSF Certifications for Food and Drinking Water
NSF 61
Standards
MSS SP-25, MSS SP-67
Nominal Valve Size
4 in
Handle - Locking
Locking
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH243H
- Zoro #
- G524883056
- UPC #
- 039923725387
- Country of Origin
- United States
- Item
- Flow Control Valve
- NSF Certifications for Food and Drinking Water
- NSF 61
- Standards
- MSS SP-25, MSS SP-67
- Handle - Locking
- Locking
- Manufacturer Warranty
- 5 yr
- Disc Material
- Stainless Steel
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Lever
- For Media
- Chemicals
- Maximum Pressure - Operating
- 250 psi
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- 250 Degrees F
- Seal Material
- EPDM
- Connection Type
- Wafer
- Stem Material
- Stainless Steel
- Valve Series
- WD-3022
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.