Shop NIBCO
See all product information
Create Account
LD3000 3 BFV DI EPDM ALBR LUG LEV 1EA
- Mfr # NLG710F
- Zoro # G824891829
product price:Â
$
653.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Operating Temperature - Minimum
-20 Degrees F
Liner Material
EPDM
Vacuum Service Rating
28 in Hg
Connection Type
Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG710F
- Zoro #
- G824891829
- UPC #
- 039923237033
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- Standards
- MSS SP-25, MSS SP-67
- Coefficient of Volume (Cv)
- 340
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 250 Degrees F
- Number of Flange Bolt Holes
- 4
- Maximum Pressure - Operating
- 250 psi
- Seal Material
- EPDM
- Handle Type
- Lever
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Disc Material
- Bronze
- Stem Material
- Stainless Steel
- Handle - Locking
- Locking
- Valve Series
- LD-3000
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.