Shop NIBCO
See all product information
Create Account
LD2010 2 BFV DI EPDM NPDI LUG LEV 1EA
- Mfr # NLG761D
- Zoro # G324884437
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
250 Degrees F
Liner Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG761D
- Zoro #
- G324884437
- UPC #
- 039923427243
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Details
- Item
- Flow Control Valve
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- For Media
- Water
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Maximum
- 250 Degrees F
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- Body Material
- Ductile Iron
- Number of Flange Bolt Holes
- 4
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Lever
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Handle - Locking
- Locking
- Disc Material
- Ductile Iron
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Lever, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.