Shop NIBCO
See all product information
Create Account
LD3122 2 BFV DI NBR SS LUG LEV 1EA
- Mfr # NLG350D
- Zoro # G224884247
product price:Â
$
780.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Buna-N
Maximum Pressure - Operating
250 psi
Handle Type
Lever
Connection Type
Lug
Disc Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG350D
- Zoro #
- G224884247
- UPC #
- 039923728258
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- Buna-N
- Maximum Pressure - Operating
- 250 psi
- Handle Type
- Lever
- Connection Type
- Lug
- Disc Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Ductile Iron
- For Media
- Chemicals
- Stem Material
- Stainless Steel
- Handle - Locking
- Locking
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 180 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 4
- Liner Material
- Buna-N
- Valve Series
- LD-3122
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.