Shop NIBCO
See all product information
Create Account
LD3000 8 BFV DI EPDM ALBR LUG LEV 1EA
- Mfr # NLG710L
- Zoro # G224883523
product price:Â
$
1,806.99
/ea
Free Shipping & Returns
Key Features
Vacuum Service Rating
28 in Hg
NSF Certifications for Food and Drinking Water
NSF 61
Nominal Valve Size
8 in
Manufacturer Warranty
5 yr
Disc Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG710L
- Zoro #
- G224883523
- UPC #
- 039923237071
- Country of Origin
- United States
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- NSF Certifications for Food and Drinking Water
- NSF 61
- Manufacturer Warranty
- 5 yr
- Disc Material
- Bronze
- Handle - Locking
- Locking
- Connection Type
- Lug
- Coefficient of Volume (Cv)
- 3,759
- Seal Material
- EPDM
- For Media
- Water
- Stem Material
- Stainless Steel
- Standards
- MSS SP-25, MSS SP-67
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Maximum
- 250 Degrees F
- Liner Material
- EPDM
- Maximum Pressure - Operating
- 250 psi
- Handle Type
- Lever
- Valve Series
- LD-3000
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.