Shop NIBCO
See all product information
Create Account
WD2022 3 BFV DI EPDM SS WFR GO 1EA
- Mfr # NLH830F
- Zoro # G324882662
product price:Â
$
1,481.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Liner Material
EPDM
Handle - Locking
Locking
Manufacturer Warranty
5 yr
Seal Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH830F
- Zoro #
- G324882662
- UPC #
- 039923396365
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Liner Material
- EPDM
- Handle - Locking
- Locking
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Body Material
- Ductile Iron
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 4
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Bare Stem
- Connection Type
- Wafer
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Disc Material
- CF8M Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- WD-2022
Dimensions
- Nominal Valve Size
- 3 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.