Shop NIBCO
See all product information
Create Account
LD2000 6 BFV DI EPDM ALBR LUG GO 1EA
- Mfr # NLG110K
- Zoro # G924881478
product price:Â
$
1,854.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Operating
200 psi
Stem Material
Stainless Steel
Nominal Valve Size
6 in
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG110K
- Zoro #
- G924881478
- UPC #
- 039923718501
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Ductile Iron
- Handle Type
- Gear Operated Handwheel
- Number of Flange Bolt Holes
- 8
- Connection Type
- Lug
- Coefficient of Volume (Cv)
- 1,613
- Seal Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Disc Material
- Bronze
- Standards
- API 609, MSS SP-25, MSS SP-67
- For Media
- Water
- NSF Certifications for Food and Drinking Water
- NSF 61
- Valve Series
- LD-2000
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.