Shop NIBCO
See all product information
Create Account
LD3022 6 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLG242K
- Zoro # G824882445
product price:Â
$
2,057.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
For Media
Chemicals
Operating Temperature - Minimum
-20 Degrees F
Standards
MSS SP-25, MSS SP-67
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG242K
- Zoro #
- G824882445
- UPC #
- 039923725103
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- For Media
- Chemicals
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- NSF Certifications for Food and Drinking Water
- NSF 61
- Disc Material
- Stainless Steel
- Handle Type
- Bare Stem
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 250 psi
- Seal Material
- EPDM
- Number of Flange Bolt Holes
- 8
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Series
- LD-L022
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.