Shop NIBCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1010 16 BFV DI EPDM NPDI LUG BS 1EA
- Mfr # NLGL90U
- Zoro # G724882705
product price:Â
$
8,655.99
/ea
Key Features
Body Material
Ductile Iron
Operating Temperature - Minimum
-20 Degrees F
Stem Material
Stainless Steel
Maximum Pressure - Operating
150 psi
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLGL90U
- Zoro #
- G724882705
- UPC #
- 039923778055
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 150 psi
- Manufacturer Warranty
- 5 yr
- For Media
- Water
- Operating Temperature - Maximum
- 250 Degrees F
- Seal Material
- EPDM
- Liner Material
- EPDM
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Number of Flange Bolt Holes
- 16
- Disc Material
- Ductile Iron
- Connection Type
- Lug
- Handle Type
- Bare Stem
- Vacuum Service Rating
- 28 in Hg
- Valve Series
- LD-1010
Dimensions
- Nominal Valve Size
- 16 in
- Lug Diameter
- 1 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.