Shop NIBCO
See all product information
Create Account
LD3010 6 BFV DI EPDM NPDI LUG BS 1EA
- Mfr # NLG190K
- Zoro # G324882334
product price:Â
$
1,113.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Iron
Operating Temperature - Minimum
-20 Degrees F
Standards
MSS SP-25, MSS SP-67
Number of Flange Bolt Holes
8
Maximum Pressure - Operating
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG190K
- Zoro #
- G324882334
- UPC #
- 039923722409
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Number of Flange Bolt Holes
- 8
- Maximum Pressure - Operating
- 250 psi
- Connection Type
- Lug
- Handle Type
- Bare Stem
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- Valve Series
- LD-3010
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.