Shop NIBCO
See all product information
Create Account
LD3000 6 BFV DI EPDM ALBR LUG BS 1EA
- Mfr # NLG700K
- Zoro # G624884052
product price:Â
$
1,179.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Disc Material
Bronze
Vacuum Service Rating
28 in Hg
Lug Diameter
3/4 in
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG700K
- Zoro #
- G624884052
- UPC #
- 039923236975
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- Bronze
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 8
- For Media
- Water
- Connection Type
- Lug
- Stem Material
- Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Maximum Pressure - Operating
- 250 psi
- Body Material
- Ductile Iron
- Handle Type
- Bare Stem
- Standards
- MSS SP-25, MSS SP-67
- Coefficient of Volume (Cv)
- 1,613
- Seal Material
- EPDM
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- LD-3000
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.