Shop NIBCO
See all product information
Create Account
LD3022 2 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLG242D
- Zoro # G524883421
product price:Â
$
681.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
250 psi
Handle Type
Bare Stem
Operating Temperature - Minimum
-20 Degrees F
Standards
MSS SP-25, MSS SP-67
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG242D
- Zoro #
- G524883421
- UPC #
- 039923725059
- Country of Origin
- United States
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 250 psi
- Handle Type
- Bare Stem
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Liner Material
- EPDM
- For Media
- Chemicals
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Connection Type
- Lug
- Number of Flange Bolt Holes
- 4
- Valve Series
- LD-L022
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.