Shop NIBCO
See all product information
Create Account
WC2000 2 BFV CI EPDM ALBR WFR GO 1EA
- Mfr # NLS110D
- Zoro # G624884496
product price:Â
$
971.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wafer
Maximum Pressure - Operating
200 psi
Liner Material
EPDM
Body Material
Cast Iron
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLS110D
- Zoro #
- G624884496
- UPC #
- 039923255044
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 2 in
Details
- Item
- Flow Control Valve
- Connection Type
- Wafer
- Maximum Pressure - Operating
- 200 psi
- Liner Material
- EPDM
- Body Material
- Cast Iron
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- For Media
- Water
- NSF Certifications for Food and Drinking Water
- NSF 61
- Disc Material
- Bronze
- Seal Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Gear Operated Handwheel
- Standards
- API 609, MSS SP-25, MSS SP-67
- Operating Temperature - Maximum
- 250 Degrees F
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.