LD2022 10 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLG780M
- Zoro # G324882563
product price:Â
$
2,651.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
10 in
Operating Temperature - Maximum
250 Degrees F
Disc Material
Stainless Steel
Standards
API 609, MSS SP-25, MSS SP-67
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG780M
- Zoro #
- G324882563
- UPC #
- 039923395986
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 10 in
- Lug Diameter
- 7/8 in
Details
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- Stainless Steel
- Standards
- API 609, MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- Connection Type
- Lug
- Handle Type
- Bare Stem
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- Number of Flange Bolt Holes
- 12
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.