Shop NIBCO
See all product information
Create Account
LD2010 8 BFV DI EPDM NPDI LUG BS 1EA
- Mfr # NLG760L
- Zoro # G124881681
product price:Â
$
1,374.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
5 yr
Operating Temperature - Maximum
250 Degrees F
Disc Material
Ductile Iron
Lug Diameter
3/4 in
Number of Flange Bolt Holes
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG760L
- Zoro #
- G124881681
- UPC #
- 039923426406
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 8 in
Details
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- Ductile Iron
- Number of Flange Bolt Holes
- 8
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- For Media
- Water
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Liner Material
- EPDM
- NSF Certifications for Food and Drinking Water
- NSF 61
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Bare Stem
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.