Shop NIBCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1010 24 BFV DI EPDM NPDI LUG GO 1EA
- Mfr # NLGL95X
- Zoro # G524881663
product price:Â
$
28,800.99
/ea
Key Features
Handle Type
Gear Operated Handwheel
Connection Type
Lug
Vacuum Service Rating
28 in Hg
Operating Temperature - Minimum
-20 Degrees F
Nominal Valve Size
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLGL95X
- Zoro #
- G524881663
- UPC #
- 039923778154
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Gear Operated Handwheel
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Ductile Iron
- Seal Material
- EPDM
- Body Material
- Ductile Iron
- Number of Flange Bolt Holes
- 20
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Liner Material
- EPDM
- Maximum Pressure - Operating
- 150 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Stem Material
- Stainless Steel
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Valve Series
- LD-1010
Dimensions
- Nominal Valve Size
- 24 in
- Lug Diameter
- 1 1/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.