Shop NIBCO
See all product information
Create Account
LD3022 6 BFV DI EPDM SS LUG LEV 1EA
- Mfr # NLG243K
- Zoro # G324882723
product price:Â
$
2,152.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
250 psi
Seal Material
EPDM
Vacuum Service Rating
28 in Hg
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG243K
- Zoro #
- G324882723
- UPC #
- 039923725301
- Country of Origin
- United States
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 250 psi
- Seal Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- NSF Certifications for Food and Drinking Water
- NSF 61
- Manufacturer Warranty
- 5 yr
- Liner Material
- EPDM
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 8
- Disc Material
- Stainless Steel
- Body Material
- Ductile Iron
- Handle Type
- Lever
- For Media
- Chemicals
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Type
- Lug
- Standards
- MSS SP-25, MSS SP-67
- Handle - Locking
- Locking
- Valve Series
- LD-3022
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.