Shop NIBCO
See all product information
Create Account
LD3110 2.5 BFV DI NBR NPDI LUG LEV 1EA
- Mfr # NLG250E
- Zoro # G224882410
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
2 1/2 in
Disc Material
Iron
Number of Flange Bolt Holes
4
Handle - Locking
Locking
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG250E
- Zoro #
- G224882410
- UPC #
- 039923726964
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Iron
- Number of Flange Bolt Holes
- 4
- Handle - Locking
- Locking
- Handle Type
- Lever
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Seal Material
- Buna-N
- Operating Temperature - Maximum
- 180 Degrees F
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- Liner Material
- Buna-N
- Maximum Pressure - Operating
- 250 psi
- Valve Series
- LD-3110
Dimensions
- Nominal Valve Size
- 2 1/2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.