Shop NIBCO
See all product information
Create Account
LD3110 10 BFV DI NBR NPDI LUG GO 1EA
- Mfr # NLG260M
- Zoro # G424882180
product price:Â
$
3,186.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Buna-N
Operating Temperature - Maximum
180 Degrees F
Connection Type
Lug
Vacuum Service Rating
28 in Hg
Maximum Pressure - Operating
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG260M
- Zoro #
- G424882180
- UPC #
- 039923727220
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- Buna-N
- Operating Temperature - Maximum
- 180 Degrees F
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 250 psi
- Liner Material
- Buna-N
- For Media
- Water
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Handle Type
- Gear Operated Handwheel
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Iron
- Body Material
- Ductile Iron
- Number of Flange Bolt Holes
- 12
- Manufacturer Warranty
- 5 yr
- Standards
- MSS SP-25, MSS SP-67
- Valve Series
- LD-3110
Dimensions
- Lug Diameter
- 7/8 in
- Nominal Valve Size
- 10 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.