Shop NIBCO
See all product information
Create Account
N20013 3 BFV CI EPDM N/DI WFR LEV 1EA
- Mfr # NLJ383F
- Zoro # G324883461
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Liner Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
250 Degrees F
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ383F
- Zoro #
- G324883461
- UPC #
- 039923411372
- Country of Origin
- China
- Item
- Flow Control Valve
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Manufacturer Warranty
- 5 yr
- ANSI Flange Class
- Class 125
- Seal Material
- EPDM
- Handle Type
- Lever
- Connection Type
- Wafer
- Body Material
- Cast Iron
- For Media
- Water
- Handle - Locking
- Locking
- Disc Material
- Iron
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 4
- Valve Series
- N200138
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.