Shop NIBCO
See all product information
Create Account
WD3000 4 BFV DI EPDM ALBR WFR BS 1EA
- Mfr # NLH700H
- Zoro # G424881602
product price:Â
$
581.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
28 in Hg
Operating Temperature - Maximum
250 Degrees F
Nominal Valve Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH700H
- Zoro #
- G424881602
- UPC #
- 039923237439
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- Bronze
- Maximum Pressure - Operating
- 250 psi
- Coefficient of Volume (Cv)
- 660
- Handle Type
- Bare Stem
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Standards
- MSS SP-25, MSS SP-67
- Connection Type
- Wafer
- Seal Material
- EPDM
- Liner Material
- EPDM
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Valve Series
- WD-3000
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.