Shop NIBCO
See all product information
Create Account
N20024 8 BFV CI NBR ALBR LUG LEV 1EA
- Mfr # NLJ340L
- Zoro # G224883356
product price:Â
$
1,802.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Lug
Handle Type
Lever
Vacuum Service Rating
28 in Hg
Manufacturer Warranty
5 yr
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ340L
- Zoro #
- G224883356
- UPC #
- 039923269676
- Country of Origin
- China
- Item
- Flow Control Valve
- Connection Type
- Lug
- Handle Type
- Lever
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- For Media
- Water
- Body Material
- Cast Iron
- Seal Material
- Buna-N
- Standards
- API 609, MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 200 psi
- Disc Material
- Bronze
- Stem Material
- Stainless Steel
- Liner Material
- Buna-N
- Handle - Locking
- Locking
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Maximum
- 180 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- N200
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.