Shop NIBCO
See all product information
Create Account
LD3110 3 BFV DI NBR NPDI LUG GO 1EA
- Mfr # NLG260F
- Zoro # G824883596
product price:Â
$
1,213.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-25, MSS SP-67
Operating Temperature - Minimum
-20 Degrees F
Disc Material
Iron
For Media
Water
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG260F
- Zoro #
- G824883596
- UPC #
- 039923727176
- Country of Origin
- United States
- Item
- Flow Control Valve
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Iron
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Gear Operated Handwheel
- Connection Type
- Lug
- Seal Material
- Buna-N
- Number of Flange Bolt Holes
- 4
- Maximum Pressure - Operating
- 250 psi
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Liner Material
- Buna-N
- Operating Temperature - Maximum
- 180 Degrees F
- Valve Series
- LD-3110
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.