Shop NIBCO
See all product information
Create Account
LD3110 3 BFV DI NBR NPDI LUG LEV 1EA
- Mfr # NLG250F
- Zoro # G524881403
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Vacuum Service Rating
28 in Hg
Liner Material
Buna-N
Body Material
Ductile Iron
Nominal Valve Size
3 in
Disc Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG250F
- Zoro #
- G524881403
- UPC #
- 039923726971
- Country of Origin
- United States
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- Buna-N
- Body Material
- Ductile Iron
- Disc Material
- Iron
- Stem Material
- Stainless Steel
- Standards
- MSS SP-25, MSS SP-67
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Maximum
- 180 Degrees F
- Handle - Locking
- Locking
- Maximum Pressure - Operating
- 250 psi
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 4
- For Media
- Water
- Handle Type
- Lever
- Connection Type
- Lug
- Seal Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- LD-3110
Dimensions
- Nominal Valve Size
- 3 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.