Shop NIBCO
See all product information
Create Account
WD3010 4 BFV DI EPDM NPDI WFR BS 1EA
- Mfr # NLH190H
- Zoro # G124884231
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Operating Temperature - Maximum
250 Degrees F
Standards
MSS SP-25, MSS SP-67
Liner Material
EPDM
Disc Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH190H
- Zoro #
- G124884231
- UPC #
- 039923722485
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Liner Material
- EPDM
- Disc Material
- Bronze
- Maximum Pressure - Operating
- 250 psi
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Bare Stem
- For Media
- Water
- Connection Type
- Wafer
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Ductile Iron
- Valve Series
- WD-3010
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.